Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-11.5W
Zoro # G509755880
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 11.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-11.5W
- Zoro # G509755880
- UPC # 617420219709
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Slip-on |
Insulated | No |
Liner Material | Textile |
Standards | IC EH SR PR MT |
Upper Material | Leather |
Midsole Material | EVA |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 11.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Electrical Room Sign, Landscape (OS-NS-D-1014-L-15568)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal, PR (V237)
- 3M R95 Disposable White Particulate Respirator 20pk. (8247)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Restricted Access Sign, Landscape (OS-NS-A-710-L-18071)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 9 HAMMER 1000G CN PR, MENS PR (A7577-9M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7109-10M)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7110-12M)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW WELLINGTON AT, MENS PR (A7831-10.5M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- BEKINA Bekina StepliteX PU Boot Composite Toecap (X290GB-12)
- Avenger Safety Footwear Composite Toe Boots and Shoes