Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-11.5W
Zoro # G609755643
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 11.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-11.5W
- Zoro # G609755643
- UPC # 617420175722
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Midsole Material | EVA |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR |
Liner Material | Textile |
Upper Material | Leather |
Insulated | No |
Insole Material | PU Foam |
Description
Size 11.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, S (IEX-NMTW-02-S)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- MCR SAFETY Incident Vest Red White Reflective (ICV204)
- PIONEER Woven 150D Surveyor Vest, Orange, 2XL (V1010151U-2XL)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5W)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 10.5W)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7110-9W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN OXFORD CT, WOMENS PR (A7164-10M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- TIMBERLAND PRO Athletic Shoe, M, 12, Gray, PR (TB0A2B6X065)
- Avenger Safety Footwear Composite Toe Boots and Shoes