Shop All Steel Toe Boots
Avenger Safety Footwear
Size 11.5 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # A8225
Zoro # G805258481
product price: $72.49
/pr
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A8225
- Zoro # G805258481
- UPC # 617420222822
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Boot Height | 6 in |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reader Eyewear, 2.5, Antifog, Polycarbonate (RTH25AF)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1424-RD_7X5 (U4-1424-RD_7X5)
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5W)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 6.5W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Women's 6" Work Boot Steel Work Boot, Brown (A7125 9.5M)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black (A7124)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- ARIAT Size 9-1/2EE Men's Western Boot Steel Work Boot, Brown (10006961)
- Avenger Safety Footwear Steel Toe Boots