Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 HAMMER MET CN PR, MENS PR
Mfr # A7590-11.5M
Zoro # G609755568
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 11.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7590-11.5M
- Zoro # G609755568
- UPC # 617420138536
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Item | HAMMER MET CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Standards | IC EH SR PR MT |
Midsole Material | PU |
Footwear Closure Type | Lace |
Upper Material | Leather |
Insulated | No |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 11.5 HAMMER MET CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- UVETO Kalahari Hat, Micro-Mesh, Camel (AU KHMCM)
- TIMBERLAND PRO Beanie, Jet Black, One Size Fits All (TB0A1V9J015)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- AVENGER SAFETY FOOTWEAR Size 17 FOREMAN ROMEO CT, MENS PR (A7111-17W)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 8M)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7551-7M)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN ROMEO CT, MENS PR (A7110-13W)
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8625-9M)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- Avenger Safety Footwear Foot Protection