Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 FLIGHT AT, MENS PR
Mfr # A7421-11.5W
Zoro # G309755349
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 11.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-11.5W
- Zoro # G309755349
- UPC # 617420188807
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Midsole Material | EVA |
Standards | IC SD SR |
Outsole Material | Outsole Grade EVA, Rubber |
Insulated | No |
Upper Material | Leather |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 11.5 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F34)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- LIGHTHOUSE Glove Box Holder, Acrylic, Single (CCG1061004)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A353-8.5W)
- AVENGER SAFETY FOOTWEAR Size 12 BLADE 8 EYE AT, MENS PR (A303-12W)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB089646214)
- Avenger Safety Footwear Composite Toe Boots and Shoes