Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 BLADE 8 EYE AT, MENS PR
Mfr # A303-11.5W
Zoro # G809756358
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Black
- Waterproof No
- Standards IC EH SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A303-11.5W
- Zoro # G809756358
- UPC # 617420226462
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Black |
Waterproof | No |
Standards | IC EH SR |
Upper Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Outsole Material | Rubber |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 11.5 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- SYMPLASTICS Junior Door, Mat (12230)
- SAFETYPOSTER.COM Safety Poster, See For Yourself, ENG (P0126)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 6 EYE AT, MENS PR (A323-10.5W)
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5W)
- AVENGER SAFETY FOOTWEAR 13 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 9 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7110-14W)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- SKECHERS Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 14)
- Avenger Safety Footwear Foot Protection