Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 AVENGER SAFETY FOOTWEAR PR
Mfr # A7547-11.56E
Zoro # G509755828
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Standards IC EH SR PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7547-11.56E
- Zoro # G509755828
- UPC # 617420118057
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | XX Wide |
Details
Item | AVENGER SAFETY FOOTWEAR PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Standards | IC EH SR PR |
Midsole Material | PU |
Footwear Closure Type | Lace |
Upper Material | Leather |
Liner Material | Textile |
Outsole Material | Rubber |
Insulated | No |
Insole Material | PU Foam |
Description
Size 11.5 AVENGER SAFETY FOOTWEAR PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Brown (10006961)
- KLEIN TOOLS Situational Awareness Bluetooth Earmuffs (AESEM1S)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- AVENGER SAFETY FOOTWEAR Size 17 AVENGER SAFETY FOOTWEAR PR (A7547-176E)
- AVENGER SAFETY FOOTWEAR Size 13 AVENGER SAFETY FOOTWEAR PR (A7547-136E)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-146E)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOUNDATION CN PR, MENS PR (A7400-9.5M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10EW, PR (W10304)
- Avenger Safety Footwear Foot Protection