Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 WEDGE CN PR, MENS PR
Mfr # A7508-11M
Zoro # G009755076
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7508-11M
- Zoro # G009755076
- UPC # 617420179737
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Item | WEDGE CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Liner Material | Textile |
Insulated | No |
Outsole Material | PU |
Midsole Material | PU |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 11 WEDGE CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Warning Sign-Hot-10in x 14in OSHA Safety Sign, 14" H, WS-Hot (WS-Hot)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., EG (3508-EG-R-DRILL-KIT)
- 3M Elastic Chin Strap X24,46551-00000, PK10 (46551-00000)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT SLIP-ON AT, WOMENS PR (A7020-8M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 6 EYE AT, WOMENS PR (A363-10M)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7551-7M)
- Avenger Safety Footwear Foot Protection