Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-11W
Zoro # G209755838
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 11
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-11W
- Zoro # G209755838
- UPC # 617420219693
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Midsole Material | EVA |
Insulated | No |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR MT |
Upper Material | Leather |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 11 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTY HOME 50 ft. L X 27 in. W Black Indoor and Outdoor Rubber Nonslip Runner Mat (MT4000020EA)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XL (1530RF-XL)
- SAFETYPOSTER.COM Safety Pstr, Five Ways To Hndl Stress, ENG (P2013)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21S)
- AVENGER SAFETY FOOTWEAR Size 7.5 BUILDER SOFT TOE PR, WOMENS PR (A8674-7.5W)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 9, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- AVENGER SAFETY FOOTWEAR Size 7 RIPSAW ROMEO AT, MENS PR (A7340-7M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2M, Lace Up, Brown, PR (A7264 SZ: 9.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7108-10W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- Avenger Safety Footwear Composite Toe Boots and Shoes