Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-11W
Zoro # G209755609
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 11
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-11W
- Zoro # G209755609
- UPC # 617420175715
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Upper Material | Leather |
Midsole Material | EVA |
Insulated | No |
Standards | IC EH SR PR |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 11 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 4 x 100' (AS400)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- 3M Cartridge, Yellow, 1 PR, NIOSH (D8003)
- DUPONT Disposable Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL005000)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A320-9.5M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Avenger Safety Footwear Foot Protection