Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 HAMMER MET CN PR, MENS PR
Mfr # A7591-11W
Zoro # G509755774
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 11
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7591-11W
- Zoro # G509755774
- UPC # 617420139069
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | HAMMER MET CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Midsole Material | PU |
Liner Material | Textile |
Footwear Closure Type | Lace |
Insulated | No |
Standards | IC EH SR PR MT |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 11 HAMMER MET CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1205-RD_7X5 (U3-1205-RD_7X5)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Light Blue (9905PFXS)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-51-427-YL)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, WOMENS PR (A7169-10W)
- AVENGER SAFETY FOOTWEAR Size 10 FRAMER ST, MENS PR (A7227-10W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 6 EYE AT, WOMENS PR (A360-9W)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5W)
- REEBOK Size 15 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- Avenger Safety Footwear Foot Protection