Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 HAMMER MET CN PR, MENS PR
Mfr # A7590-11W
Zoro # G709755390
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 11
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7590-11W
- Zoro # G709755390
- UPC # 617420138703
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | HAMMER MET CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Midsole Material | PU |
Standards | IC EH SR PR MT |
Liner Material | Textile |
Insulated | No |
Upper Material | Leather |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 11 HAMMER MET CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- AVENGER SAFETY FOOTWEAR Size 9-1/2W Men's Wellington Boot Composite Work Boot, Black (A7847 9.5W)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT SLIP-ON AT, WOMENS PR (A7020-8M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10W, Lace Up, Brown, PR (A7264 SZ: 10W)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Black (A7245-M)
- DANNER Hiker Boot, D, 10 1/2, Brown, PR (13860-10.5D)
- Avenger Safety Footwear Foot Protection