Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 HAMMER 1000G CN PR, MENS PR
Mfr # A7577-11M
Zoro # G009754987
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof Yes
- Midsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7577-11M
- Zoro # G009754987
- UPC # 617420146524
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Item | HAMMER 1000G CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Midsole Material | PU |
Footwear Closure Type | Lace |
Insulated | Yes |
Liner Material | Textile |
Outsole Material | Rubber |
Upper Material | Leather |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 11 HAMMER 1000G CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Duty Belt, Mens, L, Black (59505)
- SIGNMISSION Ice Yard Sign & Stake outdoor plastic coroplast window, C-1824-DS-Ice (C-1824-DS-Ice)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Blk, PR1 (30001)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, XL (AZNBR009)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5W)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- THOROGOOD SHOES Athletic Shoe, W, 13, Black, PR (809-6110 W 13)
- Avenger Safety Footwear Foot Protection