Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 FOREMEN OXFORD CT, MENS PR
Mfr # A7118-11W
Zoro # G009755601
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Standards IC EH SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7118-11W
- Zoro # G009755601
- UPC # 617420114448
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | FOREMEN OXFORD CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Outsole Material | PU |
Insulated | No |
Liner Material | Textile |
Upper Material | Leather |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 11 FOREMEN OXFORD CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1524)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- WOMANSWORK Womanswork Digger Gloves (508M)
- COMPLYRIGHT Choking Poster, English (WR0236)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMEN OXFORD CT, MENS PR (A7118-13M)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 11W)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- SHINN FU CO OF AMERICA PLUNGER TOE 10-TON F/B65115 (AWB65172)
- Avenger Safety Footwear Foot Protection