Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 FOREMEN OXFORD CT, MENS PR
Mfr # A7118-11M
Zoro # G709754829
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7118-11M
- Zoro # G709754829
- UPC # 617420114264
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Item | FOREMEN OXFORD CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Liner Material | Textile |
Standards | IC EH SR |
Insulated | No |
Midsole Material | PU |
Footwear Closure Type | Lace |
Outsole Material | PU |
Insole Material | PU Foam |
Description
Size 11 FOREMEN OXFORD CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, XL, REG (K87-CRHXLREG)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB125ID)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7058-A)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMEN OXFORD CT, MENS PR (A7118-11.5M)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMEN OXFORD CT, MENS PR (A7118-13M)
- AVENGER SAFETY FOOTWEAR Size 7 BUILDER SOFT TOE PR, MENS PR (A8624-7M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMEN OXFORD CT, MENS PR (A7118-10M)
- AVENGER SAFETY FOOTWEAR Size 17 FOREMAN ROMEO CT, MENS PR (A7111-17W)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN ROMEO CT, MENS PR (A7111-11.5W)
- Avenger Safety Footwear Composite Toe Boots and Shoes