Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 FLIGHT SLIP-ON AT, MENS PR
Mfr # A7001-11W
Zoro # G909756227
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Waterproof No
- Standards IC SD SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7001-11W
- Zoro # G909756227
- UPC # 617420161886
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | FLIGHT SLIP-ON AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Standards | IC SD SR |
Liner Material | Textile |
Outsole Material | Outsole Grade EVA, Rubber |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Insulated | No |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 11 FLIGHT SLIP-ON AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Outline Soft Toe Boot, 13, W, PR, Color: Seal Brown (P74087)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- SAFETYPOSTER.COM Safety Poster, Remove Doubt, Lock It, ENG (P0841)
- TINGLEY RUBBER HazProof Boots Size 10 (WPL672-10)
- AVENGER SAFETY FOOTWEAR Size 13 FLIGHT SLIP-ON AT, MENS PR (A7001-13M)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE ROMEO CN PR, MENS PR (A7505-9M)
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER WELLINGTON A-MAX CN PR (A7800-12M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 10.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, MENS PR (A303-8.5M)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- REEBOK Size 15 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Avenger Safety Footwear Foot Protection