Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 FLIGHT AT, MENS PR
Mfr # A7422-11W
Zoro # G209755746
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Waterproof No
- Outsole Material Outsole Grade EVA, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7422-11W
- Zoro # G209755746
- UPC # 617420189156
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Outsole Material | Outsole Grade EVA, Rubber |
Standards | IC SD SR |
Insulated | No |
Upper Material | Leather |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 11 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-FLEX Z-Flex 302 14" Glvs ZetexPlus Palm, PR1 (2100022)
- JACKSON SAFETY Model P Cap Adapt Face Shield UpDown Forward Hat Univ (14391)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, L (300CL)
- 3M Safety Glasses, Clear Anti-scratch & Anti-fog; Hard Coat Lens (7100079183)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 8 EYE AT, MENS PR (A303-10.5M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7111-12W)
- AVENGER SAFETY FOOTWEAR 17 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6M)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- Avenger Safety Footwear Composite Toe Boots and Shoes