Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 FLIGHT AT, MENS PR
Mfr # A7421-11W
Zoro # G809755344
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 11
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-11W
- Zoro # G809755344
- UPC # 617420188791
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Upper Material | Leather |
Footwear Closure Type | Lace |
Standards | IC SD SR |
Insulated | No |
Outsole Material | Outsole Grade EVA, Rubber |
Midsole Material | EVA |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 11 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 8 Wastes, 60-1900-2418-L781 (60-1900-2418-L781)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1335)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- AVENGER SAFETY FOOTWEAR Size 7.5 FRAMER ST, MENS PR (A7227-7.5M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7109-10M)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- Avenger Safety Footwear Composite Toe Boots and Shoes