Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 FLIGHT AT, MENS PR
Mfr # A7420-11M
Zoro # G309755042
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 11
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7420-11M
- Zoro # G309755042
- UPC # 617420162685
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Insulated | No |
Standards | IC EH SR |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Upper Material | Leather |
Outsole Material | Outsole Grade EVA, Rubber |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 11 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, Medium (O32007.MD)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- AVENGER SAFETY FOOTWEAR Size 7 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11M)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7342-10W)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- Avenger Safety Footwear Foot Protection