Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-10.5W
Zoro # G309756650
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 10.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-10.5W
- Zoro # G309756650
- UPC # 617420220040
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Insulated | No |
Standards | IC EH SR PR MT |
Midsole Material | EVA |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Liner Material | Textile |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 10.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-91-011)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- SUPERIOR MARK Floor Sign, Rubber, Area in Front of Electrical Panel Must be Kept Clear , 17.5in (RFS0717)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- AVENGER SAFETY FOOTWEAR Size 11 WEDGE ROMEO CN PR, MENS PR (A7505-11W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 11W, Lace Up, Brown, PR (A7264 SZ: 11W)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 10.5M)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- Avenger Safety Footwear Foot Protection