Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-10.5M
Zoro # G309756438
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 10.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-10.5M
- Zoro # G309756438
- UPC # 617420219860
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Midsole Material | EVA |
Insulated | No |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR MT |
Outsole Material | Rubber |
Upper Material | Leather |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 10.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- AVENGER SAFETY FOOTWEAR Size 10 FRAMER ST, MENS PR (A7227-10W)
- AVENGER SAFETY FOOTWEAR Size 14W Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 14W)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7341-10M)
- AVENGER SAFETY FOOTWEAR Size 17 AVENGER SAFETY FOOTWEAR PR (A7547-17M)
- ROCKPORT WORKS Oxford Shoe, W, 12, Black (RK643-W-12.0)
- Avenger Safety Footwear Foot Protection