Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-10.5M
Zoro # G309755929
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 10.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-10.5M
- Zoro # G309755929
- UPC # 617420219501
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Standards | IC EH SR PR MT |
Outsole Material | Rubber |
Liner Material | Textile |
Upper Material | Leather |
Insulated | No |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 10.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy (COM-660)
- LYLE Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_14X10)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5W)
- AVENGER SAFETY FOOTWEAR Size 17 FOUNDATION CN PR, MENS PR (A7400-17W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN ROMEO CT, MENS PR (A7110-10.5M)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO SOFT TOE PR, MENS PR (A7510-10W)
- ARIAT Size 13 Men's Wellington Boot Composite Work Boot (10020094)
- Avenger Safety Footwear Foot Protection