Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-10.5W
Zoro # G009756233
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 10.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-10.5W
- Zoro # G009756233
- UPC # 617420176064
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR |
Insulated | No |
Midsole Material | EVA |
Outsole Material | Rubber |
Upper Material | Leather |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 10.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- CONDOR Exit Sign, English, 10" W, 7" H, Plastic, White (480L83)
- NMC Fire Extinguisher Sign (VS1W)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 7.5 FRAMER ST, MENS PR (A7227-7.5W)
- AVENGER SAFETY FOOTWEAR Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 14W)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 7.5M)
- CAROLINA SHOE Size 6 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- Avenger Safety Footwear Foot Protection