Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-10.5W
Zoro # G209755661
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 10.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-10.5W
- Zoro # G209755661
- UPC # 617420175708
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Insulated | No |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR |
Liner Material | Textile |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 10.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- ATKINSON DYNAMICS Intercom, Master (AD-27AC)
- SCHNEIDER ELECTRIC Die-cast Mounting Base (XVCZ02)
- TREX BY ERGODYNE Adjustable Ice Traction Device, M, PR (6310)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A353-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FLIGHT AT, MENS PR (A7421-10.5M)
- AVENGER SAFETY FOOTWEAR Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 14W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON SOFT TOE PR (A7676-146E)
- SHINN FU CO OF AMERICA PLUNGER TOE 10-TON F/B65115 (AWB65172)
- Avenger Safety Footwear Composite Toe Boots and Shoes