Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 FRAMER CT, MENS PR
Mfr # A7228-10.5W
Zoro # G209755234
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7228-10.5W
- Zoro # G209755234
- UPC # 617420145619
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Details
Item | FRAMER CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Footwear Closure Type | Lace |
Insulated | No |
Liner Material | Textile |
Standards | IC EH SR PR |
Outsole Material | PU |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 10.5 FRAMER CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- DUPONT DuPont Tyvek 400 Boot Covers, 18inH, Gray, 100/Case (FC454SGY00010000)
- HY-KO Safety First Eye Wash Station Sign 10" x 14", 5PK (A20383)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Black (A7847 10M)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER WELLINGTON A-MAX CN PR (A7800-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- Avenger Safety Footwear Foot Protection