Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 FOUNDATION CN PR, MENS PR
Mfr # A7401-10.5W
Zoro # G209755142
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof Yes
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7401-10.5W
- Zoro # G209755142
- UPC # 617420139779
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Details
Item | FOUNDATION CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Liner Material | Textile |
Footwear Closure Type | Lace |
Standards | IC EH SR PR |
Midsole Material | PU |
Outsole Material | PU |
Upper Material | Leather |
Insulated | No |
Insole Material | PU Foam |
Description
Size 10.5 FOUNDATION CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEX Gentex GEN-S1209 Hard Wired Smoke Alarm (GEN-S1209)
- 3M Half Face Pc Respirator, 6200, M (51131-07025)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP3 (3VCP3)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PK2 (TT224DQ)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5M)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 11.5 RIPSAW ROMEO AT, MENS PR (A7343-11.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10M)
- AVENGER SAFETY FOOTWEAR Size 17 HAMMER CT, MENS PR (A7547-174E)
- REEBOK Size 15 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Avenger Safety Footwear Composite Toe Boots and Shoes