Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 FOREMAN SLIP-ON CT, MENS PR
Mfr # A7108-10.5M
Zoro # G609755940
product price: $87.29
/pr
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7108-10.5M
- Zoro # G609755940
- UPC # 617420114615
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Item | FOREMAN SLIP-ON CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Liner Material | Textile |
Upper Material | Leather |
Standards | IC EH SR |
Footwear Closure Type | Slip-on |
Insulated | No |
Outsole Material | PU |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 10.5 FOREMAN SLIP-ON CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1107ORJ)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - S (ML48-22-8900)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- MILLER ELECTRIC Flame Resistant Sleeve, Royal/Black Leather, Cotton (231096)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, MENS PR (A7108-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5W)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7111-12W)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9, EE, Pull On, 11inH, PR (SE4812)
- Avenger Safety Footwear Composite Toe Boots and Shoes