Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 FLIGHT AT, MENS PR
Mfr # A7421-10.5M
Zoro # G209754848
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 10.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-10.5M
- Zoro # G209754848
- UPC # 617420188609
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Midsole Material | EVA |
Upper Material | Leather |
Footwear Closure Type | Lace |
Outsole Material | Outsole Grade EVA, Rubber |
Liner Material | Textile |
Insulated | No |
Standards | IC SD SR |
Insole Material | PU Foam |
Description
Size 10.5 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY2X000100)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- NMC Yellow W/1 3/4 Body Safety Lock-Out P (MP410Y)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9W, Lace Up, Brown, PR (A7264 SZ: 9W)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, MENS PR (A320-7.5W)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 6 EYE AT, WOMENS PR (A363-10M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9M)
- CAROLINA SHOE Work Boots, Mens, 8, EE, Lace Up, Oxford, PR (CA1520)
- Avenger Safety Footwear Composite Toe Boots and Shoes