Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 BLADE 8 EYE AT, MENS PR
Mfr # A303-10.5W
Zoro # G609756329
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Black
- Waterproof No
- Standards IC EH SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A303-10.5W
- Zoro # G609756329
- UPC # 617420226448
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Black |
Waterproof | No |
Standards | IC EH SR |
Midsole Material | EVA |
Upper Material | Textile |
Insulated | No |
Outsole Material | Rubber |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 10.5 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 470G65 (470G65)
- SKULLERZ BY ERGODYNE Clear Face Shield Replacement for Cap-Style HH & SH (8997)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 070)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- AVENGER SAFETY FOOTWEAR Size 12 BLADE 8 EYE AT, MENS PR (A303-12W)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-10M)
- AVENGER SAFETY FOOTWEAR Size 9 AVENGER SAFETY FOOTWEAR PR (A7547-9M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN ROMEO CT, MENS PR (A7110-10.5M)
- CAROLINA SHOE Work Boots, Mens, 9.5, EE, Lace Up, Oxford, PR (CA1520)
- Avenger Safety Footwear Foot Protection