Shop All Steel Toe Boots
Avenger Safety Footwear
Size 10 Women's Hiker Boot Steel Work Boot, Tan
Mfr # A7751
Zoro # G6623957
original price:
$84.47
17% off
new price: $69.45
/pr
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Women's
- Width W
- Upper Boot Material Leather/Mesh
- Satra Slip Test Results- Dairy Tile Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7751
- Zoro # G6623957
- UPC # 617420122313
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 5 in |
Size (PRINT) | 10 |
Overall Height | 5 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size (PRINT) 10, Static Dissipative No, Style Number A7751, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4622)
- ELVEX Clear Shield (WELFS12PC)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 8.5M, PR (A7846)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- TIMBERLAND PRO Size 8-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- Avenger Safety Footwear Foot Protection