Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 WEDGE ROMEO CN PR, MENS PR
Mfr # A7505-10W
Zoro # G809754545
original price:
$139.99
8% off
new price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof No
- Outsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7505-10W
- Zoro # G809754545
- UPC # 617420116589
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | WEDGE ROMEO CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Outsole Material | PU |
Footwear Closure Type | Slip-on |
Standards | IC EH SR |
Upper Material | Leather |
Liner Material | Textile |
Insulated | No |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 10 WEDGE ROMEO CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Steel Rubber Boot, Blue (8908633)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- PADIT BY GELPRO Foam Insoles Size Large Womens 10 to 12 (OR-LG-IS)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1263)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5W)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7110-12W)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON SOFT TOE PR (A7676-146E)
- CARHARTT Athletic Shoe, W, 11, Black, PR (CMD3461 11W)
- Avenger Safety Footwear Composite Toe Boots and Shoes