Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 WEDGE CN PR, WOMENS PR
Mfr # A7552-10W
Zoro # G809755245
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Women
- Color Black
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7552-10W
- Zoro # G809755245
- UPC # 617420180924
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | WEDGE CN PR, WOMENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Women |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Outsole Material | PU |
Standards | IC EH SR |
Midsole Material | PU |
Insulated | No |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 10 WEDGE CN PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE105CAF)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10, EE, PR (SE4625)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7552-7W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7110-11W)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Men's 6" Work Boot Composite Work Boot, Brown (A7506 7.5W)
- AVENGER SAFETY FOOTWEAR Size 12 BLADE 8 EYE AT, MENS PR (A303-12W)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12M)
- ARIAT 6-Inch Work Boot, W, 7, Brown, PR (10033995)
- Avenger Safety Footwear Foot Protection