Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 WEDGE CN PR, WOMENS PR
Mfr # A7551-10W
Zoro # G609754486
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Women
- Color Tobacco
- Waterproof Yes
- Standards IC EH SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7551-10W
- Zoro # G609754486
- UPC # 617420180627
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | WEDGE CN PR, WOMENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Women |
Color | Tobacco |
Waterproof | Yes |
Standards | IC EH SR |
Liner Material | Textile |
Footwear Closure Type | Lace |
Outsole Material | PU |
Upper Material | Leather |
Midsole Material | PU |
Insulated | No |
Insole Material | PU Foam |
Description
Size 10 WEDGE CN PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, S (303-0500-LY/S)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHLG002500)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-939)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6M)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11W)
- AVENGER SAFETY FOOTWEAR Size 6.5 BREAKER CT, WOMENS PR (A7287-6.5M)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- Avenger Safety Footwear Foot Protection