Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 RIPSAW WELLINGTON AT, MENS PR
Mfr # A7831-10W
Zoro # G909755367
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Waterproof Yes
- Footwear Closure Type Slip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7831-10W
- Zoro # G909755367
- UPC # 617420176774
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | RIPSAW WELLINGTON AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Outsole Material | Rubber |
Liner Material | Textile |
Standards | IC EH SR PR |
Midsole Material | EVA |
Insulated | No |
Insole Material | PU Foam |
Description
Size 10 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1009-NA_14x10 (U1-1009-NA_14x10)
- Z-FLEX Heat Resist. Gloves, Aluminized, Z-Flex, PR (2100020)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- DUNLOP Size 12 Men's Steel Rubber Boot, Black (8990800)
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW WELLINGTON AT, MENS PR (A7831-10.5M)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9W, Lace Up, Brown, PR (A7264 SZ: 9W)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW AT, MENS PR (A7336-13M)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB4020)
- Avenger Safety Footwear Foot Protection