Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-10W
Zoro # G609756527
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 10
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-10W
- Zoro # G609756527
- UPC # 617420220033
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Midsole Material | EVA |
Outsole Material | Rubber |
Standards | IC EH SR PR MT |
Liner Material | Textile |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Insulated | No |
Insole Material | PU Foam |
Description
Size 10 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- GUARDIAN EQUIPMENT Non-Shock Lanyard (01280)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- AVENGER SAFETY FOOTWEAR Size 10 FOUNDATION MET CN PR, WOMENS PR (A7452-10M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9W)
- Avenger Safety Footwear Foot Protection