Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-10W
Zoro # G509756320
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 10
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-10W
- Zoro # G509756320
- UPC # 617420176057
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Insulated | No |
Midsole Material | EVA |
Outsole Material | Rubber |
Standards | IC EH SR PR |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 10 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 10 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 7.5 BUILDER SOFT TOE PR, WOMENS PR (A8674-7.5W)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- AVENGER SAFETY FOOTWEAR Size 6 FLIGHT ROMEO AT, WOMENS PR (A7160-6M)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-ON CT, WOMENS PR (A7169-7W)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-10W)
- Avenger Safety Footwear Composite Toe Boots and Shoes