Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-10M
Zoro # G309755752
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 10
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-10M
- Zoro # G309755752
- UPC # 617420175876
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Midsole Material | EVA |
Standards | IC EH SR PR |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Insulated | No |
Outsole Material | Rubber |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 10 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- DEALMED Bib 13½" X 18" Ttp 2-Ply White, 125/Pk, 500/Cs, 500PK (782080)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13W)
- AVENGER SAFETY FOOTWEAR Size 13 FLIGHT SLIP-ON AT, MENS PR (A7001-13M)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- Avenger Safety Footwear Composite Toe Boots and Shoes