Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 RIPSAW AT, MENS PR
Mfr # A7337-10M
Zoro # G809755092
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7337-10M
- Zoro # G809755092
- UPC # 617420218474
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | RIPSAW AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Insulated | No |
Upper Material | Leather |
Standards | IC EH SR PR |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Outsole Material | Rubber |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 10 RIPSAW AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (L920)
- CHUMS The Vault Accessory Case, Black (54252)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- VGUARD Nitrile Green Chemical Resistant Gloves Unlined, 18" Straight Cuff, PK 144 (C16A29)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, WOMENS PR (A360-9.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7109-10.5M)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9.5M)
- AVENGER SAFETY FOOTWEAR Size 9 AVENGER SAFETY FOOTWEAR PR (A7547-9M)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- Avenger Safety Footwear Composite Toe Boots and Shoes