Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 Men's Wellington Boot Composite Work Boot, Black
Mfr # A7847 10W
Zoro # G9046107
product price: $93.50
/pr
Free Shipping & Returns
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7847 10W
- Zoro # G9046107
- UPC # 617420052290
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | W |
Footwear Width | Wide |
Heel Height | 1/2 in |
Height | 10 in |
Overall Height | 10 in |
Size (PRINT) | 10 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 1 gal. (27601)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N10R110000)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (CL114)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 6 EYE AT, WOMENS PR (A360-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FLIGHT AT, MENS PR (A7420-10.5M)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7110-9.5W)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- TIMBERLAND PRO Size 14 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- Avenger Safety Footwear Composite Toe Boots and Shoes