Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 Men's Wellington Boot Composite Work Boot, Black
Mfr # A7847 10M
Zoro # G9045976
product price: $93.50
/pr
Free Shipping & Returns
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7847 10M
- Zoro # G9045976
- UPC # 617420052092
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 10 in |
Size (PRINT) | 10 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Black (A7847 9M)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Black (A7847 12W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Black (A7847 11W)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 7.5M)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- AVENGER SAFETY FOOTWEAR Size 11 WEDGE CN PR, MENS PR (A7508-11M)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 W 110)
- Avenger Safety Footwear Foot Protection