Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 HAMMER WELLINGTON A-MAX CN PR
Mfr # A7800-10W
Zoro # G009755236
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7800-10W
- Zoro # G009755236
- UPC # 617420137966
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | HAMMER WELLINGTON A-MAX CN PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Liner Material | Textile |
Standards | IC EH SR PR |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Insulated | No |
Upper Material | Leather |
Midsole Material | PU |
Insole Material | PU Foam |
Description
Size 10 HAMMER WELLINGTON A-MAX CN PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 100 (SRX MA100YMCKO)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- MIGHTY LINE Clear Protective Overlay, 6inx10in, PK100 (LABELPROT)
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER WELLINGTON A-MAX CN PR (A7800-12M)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON A-MAX CN PR (A7800-14W)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 6 EYE AT, WOMENS PR (A360-9W)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-10W)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7110-12M)
- REEBOK Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Avenger Safety Footwear Composite Toe Boots and Shoes