Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 FOUNDATION MET CN PR, WOMENS PR
Mfr # A7452-10M
Zoro # G209755999
product price: $90.85
/pr
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Women
- Color Brown
- Waterproof Yes
- Outsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7452-10M
- Zoro # G209755999
- UPC # 617420140584
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | FOUNDATION MET CN PR, WOMENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Outsole Material | PU |
Upper Material | Leather |
Standards | IC EH SR PR MT |
Insulated | No |
Footwear Closure Type | Lace |
Midsole Material | PU |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 10 FOUNDATION MET CN PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- LIFT SAFETY KNEELING MAT (KKM-16K)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, WOMENS PR (A360-7.5M)
- AVENGER SAFETY FOOTWEAR Size 8W Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 8W)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- AVENGER SAFETY FOOTWEAR Size 14 RIPSAW WELLINGTON AT, MENS PR (A7830-14M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7342-10W)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 6 EYE AT, WOMENS PR (A363-10M)
- Avenger Safety Footwear Foot Protection