Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 FOREMEN OXFORD CT, MENS PR
Mfr # A7118-10M
Zoro # G509754920
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7118-10M
- Zoro # G509754920
- UPC # 617420114240
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | FOREMEN OXFORD CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Insulated | No |
Outsole Material | PU |
Footwear Closure Type | Lace |
Midsole Material | PU |
Standards | IC EH SR |
Upper Material | Leather |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 10 FOREMEN OXFORD CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, General Purpose Glove, 9, 36J049, PR (11-600VP)
- CONDOR Chore Gloves, Fleece, L, Golden Brown, PR (6AF65)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- SIGNMISSION OSHA Safety First Sign, Be Careful Be Aware Be Safe, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-SF-A-710-L-19577)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMEN OXFORD CT, MENS PR (A7118-8M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7110-9.5W)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5W)
- AVENGER SAFETY FOOTWEAR Size 7 BUILDER SOFT TOE PR, MENS PR (A8624-7M)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- Avenger Safety Footwear Composite Toe Boots and Shoes