Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 FLIGHT AT, MENS PR
Mfr # A7421-10W
Zoro # G609755421
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 10
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-10W
- Zoro # G609755421
- UPC # 617420188777
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insulated | No |
Midsole Material | EVA |
Outsole Material | Outsole Grade EVA, Rubber |
Standards | IC SD SR |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 10 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-G)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BL)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, Large (60672)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7108-10W)
- AVENGER SAFETY FOOTWEAR Size 7 BUILDER SOFT TOE PR, MENS PR (A8624-7M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7111-9.5M)
- AVENGER SAFETY FOOTWEAR Size 6.5 FOREMAN ROMEO CT, WOMENS PR (A7120-6.5W)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10M, PR (W10304)
- Avenger Safety Footwear Foot Protection