Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 FLIGHT AT, MENS PR
Mfr # A7420-10W
Zoro # G809755177
product price: $95.25
/pr
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 10
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7420-10W
- Zoro # G809755177
- UPC # 617420162845
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Standards | IC EH SR |
Outsole Material | Outsole Grade EVA, Rubber |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 10 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red (1457E410KABAS)
- SIGNMISSION OSHA Sign, 14" Height, Rigid Plastic, Hazardous Waste Storage, Portrait, 1014-V-1321 (OS-DS-P-1014-V-1321)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 FRAMER CT, MENS PR (A7228-10.5W)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8.5M)
- CARHARTT Athletic Shoe, M, 11 1/2, Black, PR (CMD3461 11.5M)
- Avenger Safety Footwear Foot Protection