Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 FLIGHT AT, MENS PR
Mfr # A7420-10M
Zoro # G209754992
product price: $95.25
/pr
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 10
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7420-10M
- Zoro # G209754992
- UPC # 617420162661
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Outsole Grade EVA, Rubber |
Footwear Closure Type | Lace |
Standards | IC EH SR |
Midsole Material | EVA |
Upper Material | Leather |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 10 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY End Cap - Rubber Speed Hump Cover with Modular Interlocking Design, 8in x 12in x 2 in , 2PK (ENDCAP-2-X-S)
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black (6016BXXL)
- BRADY Label, 1 in W, White (M6-173-593)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7340-10W)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10.5M)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW WELLINGTON AT, MENS PR (A7831-10.5M)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- Avenger Safety Footwear Foot Protection