Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 BLADE 8 EYE AT, MENS PR
Mfr # A300-10M
Zoro # G609756503
product price: $82.89
/pr
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, White
- Waterproof No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A300-10M
- Zoro # G609756503
- UPC # 617420225892
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, White |
Waterproof | No |
Insulated | No |
Standards | IC EH SR |
Liner Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Upper Material | Textile |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 10 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 8.5' Black Belt (QM550B-BK85)
- VISUAL WORKPLACE PVC-Board, Yellow, 6"X12 (15-1924-0612-618)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40062)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-C91-010)
- AVENGER SAFETY FOOTWEAR Size 11.5 BLADE 8 EYE AT, MENS PR (A300-11.5W)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 6 EYE AT, MENS PR (A323-10.5W)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Silver, PR (MIDLOGIGR-8.5-2E)
- Avenger Safety Footwear Foot Protection