Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Men's 8 in Work Boot Composite
Mfr # A7573
Zoro # G1821989
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Style 8 in Work Boot
- Gender Men's
- Toe Type Composite
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7573
- Zoro # G1821989
- UPC # 617420063937
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 8 in |
Footwear Size | 7 1/2 |
Overall Height | 8 in |
Size (PRINT) | 7 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number A7573
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW (KC1LW-05-XL)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Boot, 6", Brown FG, Leather, ST, EH, 12M, PR (A7250)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Black, Composite, PR (A7223-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 7-1/2, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Black, Composite, PR (A7223-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11W)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes