Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Men's 8 in Work Boot Composite
Mfr # A7573
Zoro # G1821858
product price: $115.60
/pr
Free Shipping & Returns
$115.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Style 8 in Work Boot
- Gender Men's
- Toe Type Composite
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7573
- Zoro # G1821858
- UPC # 617420064118
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Footwear Width | Wide |
Height | 8 in |
Heel Height | 1/2 in |
Footwear Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number A7573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW18)
- PYRAMEX Baseball Bump Camp, Navy (HP50065)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X16 (468X16)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 10.5W, PR (A7846)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Work Boots, 7, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 9, PR (RK6465)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes