Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Men's 8 in Work Boot Composite
Mfr # A7573
Zoro # G1821830
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Width W
- Footwear Style 8 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7573
- Zoro # G1821830
- UPC # 617420064132
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Footwear Width | Wide |
Height | 8 in |
Heel Height | 1/2 in |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size (PRINT) 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 6 EYE AT, WOMENS PR (A360-8.5W)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- CELLUCAP Disposable Procedural Face Mask, Universal, White, 50PK (1826ELGRA)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 8.5W, PR (A7846)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7W, PR, Footwear Width: W (A7846)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Black, Composite, PR (A7248-W)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes